Beli legrand socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- Legrand Stop Kontak with Cover P17 (Power Outlet)atribut:
- Material: Plastic
- Number of Outlets: 1
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Mobile Socketatribut:
- IP Protection: IP67
- Connection System: Screwed Terminal
- Material: Plastic
- Angle of Plug: Straight
- Current Rating (A): 125
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Identification color: Red
- Military Model: No
- RAL Number: 3000
- Voltage According EN 60309-2 (V/Hz): 380-415 (50+60)
- SIMON ELECTRIC 120 Floor Socket without Modules (Stop Kontak Lantai)atribut:
- Use for: 3M
- Legrand 3x2P+E Extensionatribut:
- Material: Rubber
- Connection System: Screwed Terminal
- IP Protection: IP44
- Color: Black
- Insert Direction: Straight
- Material Quality: Thermoplastic
- Halogen Free: Yes
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- IP Protection: IP66/67
- Number of Pole: 3P+E
- Rated Voltage (V): 440
- Rated Current (A): 32
- Diameter Cable (mm): 12 to 21.5
- Material: Plastic
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Connection System: Screwed terminal
- Identification color: Red
- Insert Direction: Straight
- Military Model: No
- Phase Inverter: No
- RAL Number: 3000
- Voltage According To En 60309-2 (V): 400-440 (50+60 Hz) red
- Legrand Plug Head 2P+E (Steker)atribut:
- Current (A): 16
- IP Protection: IP20
- Legrand Stop Kontak Niloe Series (Power Socket/Power Outlet)atribut:
- Color: White
- Number of Pole: 2P+E with safety shutter
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- Legrand RJ45 Socket Arteoratribut:
- Storage Temperature (°C): -40-70
- Operating/Setting Temperature (°C): -40-70
- IP Protection: IP20
- Halogen Free: Yes
- Rotary Multi Purpose Grease (Gemuk Serbaguna)Deskripsi:Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.atribut:
- Size (g): 450
- Color: Yellow Transparant
- Structure: Smooth and Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Minimum Dropping Point (°C): 185-210
- NLGI No.: 3
- Penetration: 245-260 at 25°C
- monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Deskripsi:Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabelatribut:
- Material: 66 Nylon
- Standard: UL standard product
- Type: Weatherability
- Characteristic: Weather Resistance
- Color: Black
- Length (mm): 200
- Locking Style: Self-Locking
- Maximum Binding Diameter (Ømm): 50
- Minimum Loop Tensile Strength (N/kgf): 217/22.2
- Operating Temperature Range (°C): -40 to 85
- Thickness (mm): 1.2
- Use: For fixing and bundling electric wires and cables.
- Width (mm): 4.8
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable Length (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Rated Current (A): 10
- Legrand Arteor Adaptor Mosaic Plexo 66 (Tutup Stop Kontak)atribut:
- Impact Protection (IK): IK08
- Device Height (mm): 97
- Device Width (mm): 97
- Antimicrobial Treatment: No
- Dimensions: Other
- Lockable: No
- With Hinged Lid: Yes
- With Label Space: No
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Legrand Stop Kontak with Cover Plexo Series (Power Outlet)atribut:
- Material: Thermoplastic
Daftar Harga legrand socket Terbaru November 2026
| Legrand Mobile Socket P17 | Rp409.900 |
| Legrand Stop Kontak with Cover P17 (Power Outlet) | Rp489.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp329.900 |
| Legrand Plug Head Straight Type P17 Pro (Steker) | Rp1.699.900 |
| Legrand Mobile Socket | Rp5.699.900 |
| SIMON ELECTRIC 120 Floor Socket without Modules (Stop Kontak Lantai) | Rp439.900 |
| Legrand Pop-up Box to be Equipped | Rp959.900 |
| Legrand 3x2P+E Extension | Rp6.299.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp4.999.900 |
| Legrand Plug Head 2P+E (Steker) | Rp779.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/e8P101006512-5.jpg)
/dqP101006494-4.jpg)
/66P104050222-3.jpg)

/6wP111975248-1.jpg)


/drP101006495-2.jpg)
/34P101006112-8.jpg)

/dcP101006480-2.jpg)
/a0P101006360-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20Grease%20(Gemuk%20Serbaguna)/17P108501043-1.jpg)
/5lP101571201-12.jpg)
/b0P101006396-2.jpg)
/lfP106390771-2.jpg)
/ddP101006481-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)